FLUXSTREAM WRAP 8FT 8000LM 4000K 0-10V

Item #: 1388849

Cat #: FSW880L840-UNV-DIM

UPC: 784197245511

Documents & Guides
No Documents Available
FLUXSTREAM WRAP 8FT 8000LM 4000K 0-10V
Sign In or Register to view pricing and more.

No associated products found.

Overview

FLUXSTREAM WRAP 8FT 8000LM 4000K 0-10V
Also known as: 784197245511, FSW880L840-UNV-DIM

Specifications

Wattage: 62
Color Temperature: 4000 (Cool White)
Lumens: 14000
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 62
Lumens: 14000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)