Cork and Ribbed Neoprene Vibration Pad

Item #: 731264

Cat #: CNP-4

UPC: 781011014117

Documents & Guides
Cork and Ribbed Neoprene Vibration Pad. LxW: 2" x 2", Used to Dampen Noise and Vibration in Floor Caused by Medium and High Speed Equipment
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cork and Ribbed Neoprene Vibration Pad. LxW: 2" x 2", Used to Dampen Noise and Vibration in Floor Caused by Medium and High Speed Equipment
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 781011014117, CNP-4, ISOLATOR PAD

Specifications

Width: 2 in
Material: Cork, Neoprene
Mounting: Surface
Height: 1 in
Depth: 2 in
Width: 2 in
Mounting: Surface
Depth: 2 in
Material: Cork, Neoprene
Height: 1 in

Customer Reviews

No reviews for this product
(0)