4" LED Ultra-Thin Switchable Downlight

Item #: 1764196

Cat #: WF4-SWW5-90CRI-MW-M6

UPC: 194994243465

Documents & Guides
4" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 670 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
Sign In or Register to view pricing and more.
Lithonia Lighting
WF8643-PAN-U Universal new construction pan
Item #: 1343057
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lithonia Lighting
WF4-PAN-R12 4" Wafer Pan, New Construction
Item #: 1051803
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Juno Lighting
WFEXC6-SW3PIN-FT4-U 3-Pin 6ft Cable
Item #: 1775918
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

4" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 670 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90, White
The 4-inch Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Switchable White are sure to give you the feel and flexibility that you need.
Also known as: 194994243465, WF4-SWW5-90CRI-MW-M6, 4” Wafer

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Lumens: 670
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Lumens: 670
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)