4-11/16" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn

Item #: 33841

Cat #: 72-C-14

UPC: 785991145557

Documents & Guides
4-11/16 Inch Square Cover, 1-Device, Mud Ring, 3/4 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-11/16 Inch Square Cover, 1-Device, Mud Ring, 3/4 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0
Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991145557, 72-C-14

Specifications

Mounting: Device
Gangs: 1
Material: Steel
Depth: 3/4 in
Cubic Inches: 5 in³
Mounting: Device
Material: Steel
Cubic Inches: 5 in³
Gangs: 1
Depth: 3/4 in

Customer Reviews

No reviews for this product
(0)