4X Wall Mount Enclosure, Hinge Cover, 20 x 16 x 8.3", Stainless

Item #: 274749

Cat #: 8017605

UPC: 639889831827

Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 20(H) x 16(W) x 8(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 20(H) x 16(W) x 8(D) Inch, Stainless Steel, Includes Zinc Plated Mounting Plate
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.
Also known as: 639889831827, 8017605

Specifications

Height: 20 in
Material: Stainless Steel
Width: 16 in
Depth: 8.300 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Width: 16 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 8.300 in

Customer Reviews

No reviews for this product
(0)