This product may not be available in all locations.

Sensor, Receptacle, Photoelectric, Limit Switch Style, E51 Series
Item #: 175707
Cat #: E51RC
UPC: 782113107202
Documents & Guides
Sensor Receptacle, E51 Series, 120V AC, 4-Wire, (1) NO & Amp (1) NC Complementary, Front or Rear Mounting, Gray, 1/2 Inch NPT Conduit Entrance, Die Cast Housing Body, NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will Need Head of Choice and Body: E51SCL for Complete Unit***
Sign In or Register to view pricing and more.
Overview
Sensor Receptacle, E51 Series, 120V AC, 4-Wire, (1) NO & Amp (1) NC Complementary, Front or Rear Mounting, Gray, 1/2 Inch NPT Conduit Entrance, Die Cast Housing Body, NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will Need Head of Choice and Body: E51SCL for Complete Unit***
Cutler-Hammer® E51 Limit Switch Style Modular Sensors from Eaton’s electrical business are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4- wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113107202, E51RC, batwing
Specifications
Type: | Sensor Receptacle |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Type: | Sensor Receptacle |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)