This product may not be available in all locations.
3
more

Contactor, Lighting, 30A, 2NO, Contacts, 120VAC Coil, NEMA 1
Item #: 186647
Cat #: CR463L20AJA10A0
UPC: 783166620779
Documents & Guides
Contactor, Lighting, 30A, 2 Normally Open, Contacts, 120 Volt AC Coil, NEMA 1 Enclosure
Sign In or Register to view pricing and more.
Overview
Contactor, Lighting, 30A, 2 Normally Open, Contacts, 120 Volt AC Coil, NEMA 1 Enclosure
Also known as: 783166620779, CR463L20AJA10A0
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Contactor, Lighting |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC Control: | 120 |
Type: | Contactor, Lighting |
Amps: | 30 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)