This product may not be available in all locations.
1
more

Relay, Ice Cube, 15A, 3PDT, 11-Blade, 24VAC Coil, with Options
Item #: 276246
Cat #: RPM32B7
UPC: 785901675440
Documents & Guides
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt AC Coil, Lockable Test Button, LED Pilot Light, Lots of 10
Sign In or Register to view pricing and more.
Overview
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt AC Coil, Lockable Test Button, LED Pilot Light, Lots of 10
Also known as: 785901675440, RPM32B7
Specifications
Poles: | 3 |
Volts AC Control: | 24 |
Type: | Relay, IceCube |
Mounting: | Socket |
Amps: | 15 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Poles: | 3 |
Type: | Relay, IceCube |
Amps: | 15 |
Standards: | California Proposition 65 |
Volts AC Control: | 24 |
Mounting: | Socket |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)