24V All-In-One Dimmer + Driver

Item #: 1745876

Cat #: SWX-100-24

UPC: 714176024400

Documents & Guides
All-In-One Dimmer + Driver: 24V/100 Watt LED Dimmer Switch + LED Power Supply in One; 120VAC Input- 24VDC Output; Fits in Standard Single Gang Boxm Includes 3 Faceplates: Gloss White, Gloss Almond, Gloss Brown (Trim Plate Not Included). SWITCHEX is Compatible With Most 24VDC Tape Lights and Fixtures ***Not Compatible With STL Series Tape Lighting***
Sign In or Register to view pricing and more.
American Lighting
HTLHD-WW-PROKIT-16 16.4' Tape Light Kit, 30K
Item #: 1714596
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

All-In-One Dimmer + Driver: 24V/100 Watt LED Dimmer Switch + LED Power Supply in One; 120VAC Input- 24VDC Output; Fits in Standard Single Gang Boxm Includes 3 Faceplates: Gloss White, Gloss Almond, Gloss Brown (Trim Plate Not Included). SWITCHEX is Compatible With Most 24VDC Tape Lights and Fixtures ***Not Compatible With STL Series Tape Lighting***
SWITCHEX simplifies LED array lighting systems by combining an in-wall LED dimmer switch and power supply into a single integrated unit. SWITCHEX mounts in a standard in-wall switch box, accepts 120V AC and converts to low voltage DC. SWITCHEX is compatible with most 12VDC and 24VDC tape light and fixtures.
Also known as: 714176024400, SWX-100-24

Specifications

Volts DC: 24
Wattage: 100
Volts AC: 120
Family / Style: LED
Color: White, Almond, Dark Brown
Dimmable: Yes
Volts DC: 24
Volts AC: 120
Color: White, Almond, Dark Brown
Wattage: 100
Family / Style: LED
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)