![LED Tape Light, 30K, 24VDC, High Output LED Tape Light, 30K, 24VDC, High Output](https://rexel-cdn.com/products/htl-cob-wh-16.jpg?i=B11D3D7A-62C4-4C5C-AEEF-2EA2B21DFCCF&f=420)
LED Tape Light, 30K, 24VDC, High Output
Item #:
2207520
Cat #:
HTL-COB-WW-100
UPC:
714176032979
Sign In or Register to view pricing and more.
Documents & Guides
LED High Output COB seamless tape light: 24VDC, 3000K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 409 Lumens/Foot, 4.5 Watts/Foot, IP54 Rating, 90+ CRI.
Overview
LED High Output COB seamless tape light: 24VDC, 3000K, 100 Feet Length (Cuttable every 1.97” with 16.4ft max run), 409 Lumens/Foot, 4.5 Watts/Foot, IP54 Rating, 90+ CRI.
COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.
Also known as: 714176032979, HTL-COB-WW-100
Specifications
Color Temperature: | 3000 (Warm White) |
Volts DC: | 24 |
IP/NEMA Rating: | IP54 |
Color Rendering Index (CRI): | 90+ |
Color Temperature: | 3000 (Warm White) |
IP/NEMA Rating: | IP54 |
Volts DC: | 24 |
Color Rendering Index (CRI): | 90+ |
Customer Reviews
No reviews for this product
(0)