
Greenie® Grounding Wire Conn,92® Green, 1,000/Box
Item #: 14836
Cat #: 30-192
UPC: 783250301928
Documents & Guides
Ideal; Grounding Wire Connector; Greenie?; Twist-on; Number Of Conductors: 2 To5; Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12; Material: Polypropylene;color: Green; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell; Model Number: 92; Width: 29/32 In; Height: 1-5/32 In; Flammability Rating: Ul 94v-2
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ideal; Grounding Wire Connector; Greenie?; Twist-on; Number Of Conductors: 2 To5; Conductor Range: 14 - 10 Awg, Min 2 - 14, Max 4-12; Material: Polypropylene;color: Green; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell; Model Number: 92; Width: 29/32 In; Height: 1-5/32 In; Flammability Rating: Ul 94v-2
Also known as: 783250301928, 30-192
Specifications
Color: | Green |
Material: | Polypropylene |
Standards: | California Proposition 65 |
Color: | Green |
Standards: | California Proposition 65 |
Material: | Polypropylene |
Customer Reviews
No reviews for this product
(0)