16.4' Tape Light Kit, 30K

Item #: 1714596

Cat #: HTLHD-WW-PROKIT-16

UPC: 714176022468

Documents & Guides
3000K / 24V / 3.65W per ft / 335Lm per ft / 16.4 ft Pro Kit, High Output HD Pro Kits include: (1) 16.4ft High Output COB tape light (1) 24V DC ADPT 96W Power Supply (1) 15ft (20/2) Wire Spool (10) HD Tape-to-Wire Connectors (3) HD Tape-to-Tape Connectors
Sign In or Register to view pricing and more.

No associated products found.

Overview

3000K / 24V / 3.65W per ft / 335Lm per ft / 16.4 ft Pro Kit, High Output HD Pro Kits include: (1) 16.4ft High Output COB tape light (1) 24V DC ADPT 96W Power Supply (1) 15ft (20/2) Wire Spool (10) HD Tape-to-Wire Connectors (3) HD Tape-to-Tape Connectors
Designed for lighting professionals, HD Series Pro Kits contain all of the essential installation components needed for basic single color linear lighting systems - just add a controller or dimmer and you’re all set. Speed installations by taking out the guess work and questioning compatibility.
Also known as: 714176022468, HTLHD-WW-PROKIT-16

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Wattage: 3.600
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Wattage: 3.600
Dimmable: Yes
Volts DC: 24
Length: 16.4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)