35W A30 LED Lamp, 40K

Item #: 1711331

Cat #: LED-8019M40-G2

UPC: 844006036096

Documents & Guides
LED Lamp, 35W, 120-277V (Non-Dimmable), Bulb: A-Type (A30), Base: Mogul Extended Screw (EX39), Lumens: 4400, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 175W HID. p/n LED-8019M40-G2 .
Sign In or Register to view pricing and more.
Light Efficient Design
LED-8019M345-G3 35W A23 LED Lamp, 30/40/50K
Item #: 2381066
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

LED Lamp, 35W, 120-277V (Non-Dimmable), Bulb: A-Type (A30), Base: Mogul Extended Screw (EX39), Lumens: 4400, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 175W HID. p/n LED-8019M40-G2 .
Also known as: 844006036096, LED-8019M40-G2

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Lumens: 4400
Color Rendering Index (CRI): 80
Dimmable: No
Diameter: 3.750 in
Base: Mogul Extended Screw (EX39)
Wattage: 35
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Diameter: 3.750 in
Color Temperature: 4000 (Cool White)
Lumens: 4400
Dimmable: No
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)