35W A23 LED Lamp, 30/40/50K

Item #: 2381066

Cat #: LED-8019M345-G3

UPC: 844006080204

Documents & Guides
35 Watt LED A23 Lamp, 120-277V, 4200/4725/4550 Lumens, Selectable Color Temperature: 3000/4000/5000K, EX39 Screw Base, 175W HID Equivalent
Sign In or Register to view pricing and more.

No associated products found.

Overview

35 Watt LED A23 Lamp, 120-277V, 4200/4725/4550 Lumens, Selectable Color Temperature: 3000/4000/5000K, EX39 Screw Base, 175W HID Equivalent
Also known as: 844006080204, LED-8019M345-G3

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Shape: A23 (Arbitrary)
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 35
Shape: A23 (Arbitrary)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)