Transformer, Dry Type, NEMA 3R, DOE 2016, 480 x 240 D /120, 15 KVA

Item #: 1154450

Cat #: T3015K0023B

UPC: 047503092675

15 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation, Meet DOE 2016 Efficiency Requirements. ***Reverse Feed Capable***
Quite operation with sound levels below NEMA standards
Also known as: 047503092675, T3015K0023B

Specifications

Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 240 Delta, 120 Tap
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 240 Delta, 120 Tap
Volt Amps: 15kVA
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)