
M18 Fuel™ Super Sawzall® Kit
Item #: 1599473
Cat #: 2722-21HD
UPC: 045242006489
Documents & Guides
M18 FUEL™ SUPER SAWZALL® Kit, Includes: M18 Fuel™ Super Sawzall® Tool, M18 RedLithium™ High Output™ HD12.0 Battery Pack, M18™ & M12™ Rapid Charger, Blade, Contractor Bag
Sign In or Register to view pricing and more.
Overview
M18 FUEL™ SUPER SAWZALL® Kit, Includes: M18 Fuel™ Super Sawzall® Tool, M18 RedLithium™ High Output™ HD12.0 Battery Pack, M18™ & M12™ Rapid Charger, Blade, Contractor Bag
The Milwaukee M18 FUEL™ SUPER SAWZALL® generates the power of a 15 A corded reciprocating saw, faster cuts than the legendary Milwaukee 15 A AC super SAWZALL™; and up to 150 cuts in 2 x 12 SPF per charge. Designed to perform in the toughest applications the M18™ fuel SUPER SAWZALL® combines Milwaukee's legendary performance and durability with the portability of the M18 platform. The POWERSTATE™ brushless motor provides 3,000 SPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. The 1-1/4 in. stroke length removes more material with each stroke and selectable on/off orbital action provides aggressive cuts in wood and smooth cuts in metal. Variable speed trigger and 5speed dial provide maximum speed control for any application. The QUIK-LOK™ blade clamp allows for tool-less blade changes and a rafter hook provides a convenient way to store the saw between cuts.
Also known as: 045242006489, 2722-21HD
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)