1
more

M18™ & M12™ Vehicle Charger
Item #: 1301232
Cat #: 48-59-1810
UPC: 045242518715
Documents & Guides
Charger, Power Requirements: Plugs into Vehicle 12V or 24V DC Outlet, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster
Sign In or Register to view pricing and more.
No associated products found.
Overview
Charger, Power Requirements: Plugs into Vehicle 12V or 24V DC Outlet, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster
Charge on the go. The M18™ & M12™ vehicle charger allows users to charge battery packs on the go from the DC outlet of any vehicle. The charger provides full system compatibility and accepts all M18™ and M12™ batteries. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger has protective electronics that automatically shut down the charger to prevent excessive discharge of the vehicle battery.
Also known as: 045242518715, 48-59-1810
Specifications
Volts DC: | 12/24 |
Volts DC: | 12/24 |
Customer Reviews
No reviews for this product
(0)