M18 REDLITHIUM Compact Battery 2-Pack

Item #: 711242

Cat #: 48-11-1811

UPC: 045242287529

Documents & Guides
18V, Battery, M18 Red Lithium, Average Capacity: 1.5 Ah, 2 Pack.
Sign In or Register to view pricing and more.

No associated products found.

Overview

18V, Battery, M18 Red Lithium, Average Capacity: 1.5 Ah, 2 Pack.
This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 1.5 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. The M18™ compact Red Lithium™ battery offers less weight and a reduced size than the M18™ XC high capacity Red Lithium™ battery pack to reduce user fatigue. Managed by Milwaukee's exclusive REDLITHIUM™ intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery fuel gauge.
Also known as: 045242287529, 48-11-1811

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)