
M18™ Redlithium High Demand 9.0 Starter Kit
Item #: 1155827
Cat #: 48-59-1890
UPC: 045242475032
Documents & Guides
M18™ Redlithium, Charger & 18V Battery, Lithium, High Demand 9.0 Battery Pack, Redlink Intelligence, Powers More Than 100 Milwaukee® M18™ 18V Cordless Power Tools, Includes: (1) Battery & (1) Charger
Sign In or Register to view pricing and more.
Overview
M18™ Redlithium, Charger & 18V Battery, Lithium, High Demand 9.0 Battery Pack, Redlink Intelligence, Powers More Than 100 Milwaukee® M18™ 18V Cordless Power Tools, Includes: (1) Battery & (1) Charger
The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.
Also known as: 045242475032, 48-59-1890
Specifications
Volts DC: | 18 |
Type: | 1 Port, Lithium Battery, Charger |
Volts DC: | 18 |
Type: | 1 Port, Lithium Battery, Charger |
Customer Reviews
No reviews for this product
(0)