MCB 489 2P C 50A ACDC

Item #: 1540911

Cat #: 2478260000

UPC: 050118491733

Documents & Guides
No Documents Available
MCB 489 2P C 50A ACDC
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Weidmuller
2478150000 MCB 489 2P C 10A ACDC
Item #: 1326453
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

MCB 489 2P C 50A ACDC
Also known as: 050118491733, 2478260000

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Volts AC: 240
Amps: 50
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 50
Interrupt Rating DC: 10 kA
Volts DC: 125
Volts AC: 240
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)