MCB 1077 1P C 1A ACDC

Item #: 1215039

Cat #: 2480000000

UPC: 050118489990

Documents & Guides
No Documents Available
MCB 1077 1P C 1A ACDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

MCB 1077 1P C 1A ACDC
Also known as: 050118489990, 2480000000

Specifications

Volts DC: 60
Amps: 1
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)