MCB 489 2P C 60A ACDC

Item #: 1256436

Cat #: 2478270000

UPC: 050118491726

Documents & Guides
No Documents Available
MCB 489 2P C 60A ACDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

MCB 489 2P C 60A ACDC
Also known as: 050118491726, 2478270000

Specifications

Poles: 2
Volts DC: 125
Mounting: DIN Rail
Volts AC: 240
Amps: 60
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 60
Interrupt Rating DC: 10 kA
Volts DC: 125
Volts AC: 240
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)