MULTI9 C60SP 1P C 16A MCB

Item #: 1401651

Cat #: M9F22116

UPC: 785901719199

Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)
ARB-120-ACA 10A 120VAC CONTROL
Item #: 265544
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P C 16A MCB
Also known as: 785901719199, M9F22116

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)