This product may not be available in all locations.

MULTI9 C60SP 3P C 16A MCB
Item #: 1140350
Cat #: M9F22316
UPC: 785901719878
Documents & Guides
MULTI9 C60SP 3P C 16A MCB
Sign In or Register to view pricing and more.
No associated products found.
Overview
MULTI9 C60SP 3P C 16A MCB
Also known as: 785901719878, M9F22316
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 16 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Volts AC: | 277, 480Y |
Amps: | 16 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)