This product may not be available in all locations.

MULTI9 C60SP 1P C 20A MCB
Item #: 1364063
Cat #: M9F22120
UPC: 785901719441
Documents & Guides
MULTI9 C60SP 1P C 20A MCB
Sign In or Register to view pricing and more.
Overview
MULTI9 C60SP 1P C 20A MCB
Also known as: 785901719441, M9F22120
Specifications
Volts AC: | 277 |
Mounting: | DIN Rail |
Amps: | 20 |
Poles: | 1 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Volts AC: | 277 |
Amps: | 20 |
Type: | Trip Curve C |
Mounting: | DIN Rail |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)