This product may not be available in all locations.

MULTI9 C60BP 3P C 30A MCB
Item #: 1260105
Cat #: M9F42330
UPC: 785901708223
Documents & Guides
MULTI9 C60BP 3P C 30A MCB
Sign In or Register to view pricing and more.
Overview
MULTI9 C60BP 3P C 30A MCB
Also known as: 785901708223, M9F42330
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 30 |
Type: | Trip Curve C |
Poles: | 3 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Volts AC: | 277, 480Y |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)