
SOOW Portable Cord, 12/3, Black, 1000'
Item #: 138059
Cat #: SO123BLK1000RL
UPC: 079407302789
Documents & Guides
(3) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.595", 1000 Foot Reel
Sign In or Register to view pricing and more.
Hubbell-Killark
ZS109CR 1/2" Straight Corrosion Resistant Nylon Cord Grip, 0.500-0.625"
Item #: 518504
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Appleton
CG90-5075 Liquidtight Strain Relief Cable Connector, 90 Degree, 3/4" Hub, Cable Range 0.500 - 0.625", Aluminum
Item #: 58875
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
(3) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.595", 1000 Foot Reel
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: 079407302789, SO123BLK1000RL, baloney cord
Specifications
Jacket: | Rubber |
Conductors: | 3 |
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Jacket: | Rubber |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 3 |
Gauge: | 12 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)