
MWST PWR INLET 50A 1PH N3R G90 STEEL
Item #: 81004
Cat #: U050N
UPC: 784567567939
Documents & Guides
50A Power Inlet
Sign In or Register to view pricing and more.
No associated products found.
Overview
50A Power Inlet
Also known as: 784567567939, U050N
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
Amps: | 50 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Amps: | 50 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)