This product has been discontinued.

Strain-Relief Grip, Male, 0.5" - 0.625"
Item #: 260530
Cat #: L7708
UPC: 078477973783
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .500 Inch - .625 Inch.
Sign In or Register to view pricing and more.
Multiple
SOOWSOW144YEL250RL SOOW Portable Cord, 14/4, Yellow, 250', Rated 105°C, 600V
Item #: 602854
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .500 Inch - .625 Inch.
1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .500, .625 Cord Range
Also known as: 078477973783, L7708, Spring Bridles, KELLUM GRIP, Kellems grip
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel, Aluminum |
Diameter Range: | 0.500 - 0.625 in |
Diameter: | 1/2 in |
Diameter Range: | 0.500 - 0.625 in |
Material: | Stainless Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)