
SO Portable Cord, 12/3, Copper, Black, Cut to Length
Item #: 1310336
Cat #: SO123BLK-CUT
UPC:
Documents & Guides
SO Portable Cord, 12 AWG, 3 Conductor, Copper, Black, Cut to Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
SO Portable Cord, 12 AWG, 3 Conductor, Copper, Black, Cut to Length
SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites
Also known as: SO123BLK-CUT
Specifications
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 3 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 12 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)