Tacker Work Gloves - Size: Large, Camouflage

Item #: 1119460

Cat #: GTA-17CFBRL

UPC: 879501008279

Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: Large.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: Large.
Also known as: 879501008279, GTA-17CFBRL

Specifications

Type: Mechanic, Gloves
Color: Camouflage
Size: Large
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Large
Color: Camouflage
Material: Spandex, Synthetic Leather

Customer Reviews

No reviews for this product
(0)