Dimmer Slide SP 600W 120V Inc NonPset WH

Item #: 335915

Cat #: SI061-W

UPC: 032664663567

Documents & Guides
Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Incandescent, halogen, Single-pole, Single pole, Single-phase, Polycarbonate, 600W 663567
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Incandescent, halogen, Single-pole, Single pole, Single-phase, Polycarbonate, 600W 663567
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664663567, SI061-W

Specifications

Type: 3-Way, Single-Pole
Material: Polycarbonate
Wattage: 600
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Single-Pole
Wattage: 600
Color: White
Light Technology: Halogen
Material: Polycarbonate
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)