Metal Halide Lamp, BT56, 1000W, Clear

Item #: 13383

Cat #: M1000/U

UPC: 046135644689

Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 107800, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47/S, Standard Case Qty: 6 *Sylvania Part # 64468*
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Metal Halide Lamp, 1000 Watt, 263 Volt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 107800, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47/S, Standard Case Qty: 6 *Sylvania Part # 64468*
SYLVANIA STANDARD METALARC lamps are offered in a range of wattages from 175 to 1500 watts. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC PRO-TECH® lamps for use in open fixtures.
Also known as: 046135644689, M1000/U

Specifications

Lumens: 107800
Color: Clear
Shape: BT56 (Blown Tubular)
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
ANSI Code: M47/S
Wattage: 1000
Light Technology: HID
Lumens: 107800
Shape: BT56 (Blown Tubular)
Base: Mogul Screw (E39)
ANSI Code: M47/S
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Wattage: 1000

Customer Reviews

No reviews for this product
(0)