1
more

14" x 12" HMI Cover Kit
Item #: 937775
Cat #: AMHMI142CCHTP
UPC: 085339991946
Sign In or Register to view pricing and more.
No associated products found.
Overview
ALL AMHMI142CCHTP 14X12 HMI C
Also known as: 085339991946, AMHMI142CCHTP
Specifications
Material: | Polycarbonate |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Height: | 14 in |
Material: | Polycarbonate |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Width: | 12 in |
Height: | 14 in |
Customer Reviews
No reviews for this product
(0)