25A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 85850

Cat #: BAB3025H

UPC: 786679303252

Documents & Guides
25 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

25 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679303252, BAB3025H

Specifications

Poles: 3
Amps: 25
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 25
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)