This product may not be available in all locations.

Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR GFCI
Item #: 1310625
Cat #: BRN120GF
UPC: 786689031336
Documents & Guides
20 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Sign In or Register to view pricing and more.
Overview
20 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Eaton BR Plug-On Neutral Series offers this 20 Amp, 1-Pole, BR Plug-On Neutral Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC circuit breaker with a thermal-magnetic trip curve that avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions.
Also known as: 786689031336, BRN120GF
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Type: | Pigtail Neutral |
Volts AC: | 120, 240 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Family / Style: | BR |
Type: | Pigtail Neutral |
Customer Reviews
No reviews for this product
(0)