
Clamping Ring Plug, 30 Amp, 4-Pole, 4-Wire
Item #: 252464
Cat #: ACP3044BCP4
UPC: 781381766944
30 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X. Special Polarization
Sign In or Register to view pricing and more.
Overview
30 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X. Special Polarization
Also known as: 781381766944, ACP3044BCP4
Specifications
Color: | Metallic |
Amps: | 30 |
Type: | Plug |
Volts AC: | 600 |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Color: | Metallic |
Type: | Plug |
Material: | Aluminum |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)