
10 THHN/THWN-2 Stranded Copper, White w/Blue Stripe, Cut to Length
Item #: 1310157
Cat #: THHN10STRWHTBLU-CUT
UPC:
Documents & Guides
10 THHN/THWN-2 Stranded Copper, White w/Blue Stripe, Cut to Length
Sign In or Register to view pricing and more.
Overview
10 THHN/THWN-2 Stranded Copper, White w/Blue Stripe, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10STRWHTBLU-CUT
Specifications
Gauge: | 10 AWG |
Color: | White/Blue |
Jacket: | PVC |
Material: | Copper |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 10 AWG |
Jacket: | PVC |
Length: | Cut to Length |
Conductors: | 1 |
Color: | White/Blue |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)