Distribution Block, Cover, 1P, for 380A - 760A, 1492-PD

Item #: 51192

Cat #: 1492-PBC3

UPC: 611320261981

Documents & Guides
Distribution Block, Cover, 1P, for 380 - 760 Amp, 1492-PD
Sign In or Register to view pricing and more.

No associated products found.

Overview

Distribution Block, Cover, 1P, for 380 - 760 Amp, 1492-PD
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® catalog item 1492-PBC3 from Rockwell Automation® is a protective cover for power blocks. It is a power distribution block accessory. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320261981, 1492-PBC3

Specifications

Diameter: 12 in
Color: White
Wattage: 60
Diameter: 12 in
Wattage: 60
Color: White

Customer Reviews

No reviews for this product
(0)