This product may not be available in all locations.
2
more

Drive, H-Max Series, 480VAC, 16A, Frame 5, 10HP, No Brake
Item #: 1306543
Cat #: HMX34AG01621-N
UPC: 786685513867
Documents & Guides
H-Max Series Open Drive 10 Horse Power, 480 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 16 Amp, Frame Size 5
Sign In or Register to view pricing and more.
Overview
H-Max Series Open Drive 10 Horse Power, 480 Volt AC, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 16 Amp, Frame Size 5
All boards are varnished. Corrosion resistant. Battery included in all drives for real-time clock. Keypad kit includes HOA bypass. Keypad kit includes HOA, back reset for Europe application. EMI/RFI filters included. DC link choke included.
Also known as: 786685513867, HMX34AG01621-N
Specifications
Phase: | 3 |
Horsepower: | 10 |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 1, IP21 |
Type: | Variable Frequency Drive |
Amps: | 16 |
Size: | 5 Frame |
Phase: | 3 |
Volts AC: | 480 |
Type: | Variable Frequency Drive |
Size: | 5 Frame |
Horsepower: | 10 |
IP/NEMA Rating: | NEMA 1, IP21 |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)