This product may not be available in all locations.
2
more

Load Center, Main Lug Only, 225A, 42 Circuit, 1PH, NEMA 1
Item #: 501352
Cat #: QO142L225PG
UPC: 785901267430
Documents & Guides
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 225 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Copper Bus, Ground Bar Included, Plug On Neutral
Sign In or Register to view pricing and more.
Overview
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 225 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Copper Bus, Ground Bar Included, Plug On Neutral
Square D™ QO Load Centers, Industry leading offer since 1955, QO Load Centers feature compatibility with QO ¾” circuit breakers with Visi-Trip, shielded tin-plated copper bus bars, backed-out neutral terminal screws, Plug-on Neutral solution for all the Load Centers of 12 spaces and above, fully convertible mains and top or bottom feed, among other innovative and high quality characteristics.
Also known as: 785901267430, QO142L225PG
Specifications
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Type: | Main Lug |
Amps: | 225 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Mounting: | Surface |
Phase: | 1 |
Circuits: | 42 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)