Rating Plug, 100A, 480VAC, 297-1280 Trip Range, Spectra Series

Item #: 79052

Cat #: SRPE100A100

UPC: 783164213126

Documents & Guides
Rating Plug, 100 Amp, 480 Volt AC, 297-1280 Trip Range, Spectra Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rating Plug, 100 Amp, 480 Volt AC, 297-1280 Trip Range, Spectra Series
Also known as: 783164213126, SRPE100A100

Specifications

Poles: 3
Volts AC: 480
Amps: 100
Family / Style: Spectra
Mounting: Breaker
Poles: 3
Amps: 100
Mounting: Breaker
Volts AC: 480
Family / Style: Spectra

Customer Reviews

No reviews for this product
(0)