
Category 6, CMX, 23/4-Bonded Pairs, Overall Shield, 600V
Item #: 1279326
Cat #: 7953A-1NH1000
UPC:
Documents & Guides
DataTuff® Category 6, 4 Bonded-Pairs #23 Sol BC, PO Ins, OS, PVC Jkt, PVC Jkt, MSHA, CMX-Outdoor 600V AWM 21047
Sign In or Register to view pricing and more.
Overview
DataTuff® Category 6, 4 Bonded-Pairs #23 Sol BC, PO Ins, OS, PVC Jkt, PVC Jkt, MSHA, CMX-Outdoor 600V AWM 21047
Outdoor, in cabinet with high volt devices, such as motor control center, mining, noisy environment, harsh environment, IIoT, factory or process automation, IP cameras and devices, data communication, PoE++, PoE+, PoE, etc.
Also known as: 7953A-1NH1000
Specifications
Gauge: | 23 AWG |
Color: | Teal |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Volts AC: | 600 |
Shielding: | Shielded |
Gauge: | 23 AWG |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Shielded |
Color: | Teal |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)