
Threaded Conduit Nipple, 1" x 3", Stainless Steel
Item #: 442336
Cat #: S41030CN00
UPC: 847656004248
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 3 Inch, Stainless Steel
Sign In or Register to view pricing and more.
Overview
Threaded Conduit Nipple, 1 Inch x 3 Inch, Stainless Steel
Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.
Also known as: 847656004248, S41030CN00
Specifications
Diameter: | 1 in |
Material: | Stainless Steel |
Length: | 3 in |
Diameter: | 1 in |
Length: | 3 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)