
75W T4 Halogen Lamp, Clear
Item #: 125172
Cat #: S3157
UPC: 045923031571
75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Mini Candelabra Base; 120 Volt
Sign In or Register to view pricing and more.
Satco
S3120 20 Watt; Halogen; T3; Clear; 2000 Average rated hours; 300 Lumens; Bi Pin G4 Base; 12 Volt
Item #: 125189
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Philips Lighting
PL-C-18W/35/4P/ALTO-10PK Compact Fluorescent Lamp, 18W, Dulux D, Order of 1 = 1 Lamp
Item #: 234313
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1250 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923031571, S3157
Specifications
Color Temperature: | 2900 (Warm White) |
Base: | Mini Candelabra Screw (E11) |
Color: | Clear |
Lumens: | 1250 |
Shape: | T4 (Tubular) |
Wattage: | 75 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Color: | Clear |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Dimmable: | Yes |
Base: | Mini Candelabra Screw (E11) |
Lumens: | 1250 |
Wattage: | 75 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)