9W A19 LED Lamp, 27K

Item #: 1168950

Cat #: L9A19D2527K

UPC: 762148069645

Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming
Also known as: 762148069645, L9A19D2527K

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)