
Pan Head Machine Screw, Stainless Steel, Phillips, #10-32 X 1/2"
Item #: 1234808
Cat #: PMS103212
UPC: 781002850885
Pan Head Machine Screw, Stainless Steel, Phillips, #10-32 X 1/2 Inch
Sign In or Register to view pricing and more.
Dottie
PMS14114 Machine Screw, Round Head, Pan Head, Phillips, Stainless, 1/4-20 x 1-1/4"
Item #: 1237236
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Pan Head Machine Screw, Stainless Steel, Phillips, #10-32 X 1/2 Inch
Stainless Steel Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter and are used in situations where corrosion resistance is the primary concern. They are designed to be threaded into tapped holes or used in conjunction with stainless steel nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Steel Machine Screws.
Also known as: 781002850885, PMS103212
Specifications
Length: | 1/2 in |
Size: | # 10 |
Drive: | Phillips |
Material: | Stainless Steel |
Length: | 1/2 in |
Drive: | Phillips |
Size: | # 10 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)