Starter, 135A, Size 4, 3P, Thermal Overload, 110/120VAC Coil, Open

Item #: 635398

Cat #: A200M4CACD

UPC: 786678007205

NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 4, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset
Sign In or Register to view pricing and more.

No associated products found.

Overview

NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 4, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Also known as: 786678007205, A200M4CACD

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Poles: 3
Type: Starter
Size: 4
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Amps: 135
Type: Starter
Mounting: Surface
Phase: 3
Poles: 3
Size: 4
Volts AC: 600

Customer Reviews

No reviews for this product
(0)