
Machine Screw, Phillips, Pan Head, Stainless, 1/4-20 x 3/4"
Item #: 1285647
Cat #: PMS1434
UPC: 781002850922
Machine Screw, Phillips, Pan Head, Stainless, 1/4-20 x 3/4 Inch
Sign In or Register to view pricing and more.
Overview
Machine Screw, Phillips, Pan Head, Stainless, 1/4-20 x 3/4 Inch
Stainless Steel Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter and are used in situations where corrosion resistance is the primary concern. They are designed to be threaded into tapped holes or used in conjunction with stainless steel nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Steel Machine Screws.
Also known as: 781002850922, PMS1434
Specifications
Length: | 3/4 in |
Drive: | Phillips |
Diameter: | 1/4 in |
Screw Head: | Pan |
Material: | Stainless Steel |
Size: | 1/4-20 |
Length: | 3/4 in |
Diameter: | 1/4 in |
Material: | Stainless Steel |
Drive: | Phillips |
Screw Head: | Pan |
Size: | 1/4-20 |
Customer Reviews
No reviews for this product
(0)