Locking Single Receptacle, 20A, 480V, 2P3W

Item #: 122754

Cat #: L820-R

UPC: 785007282054

Documents & Guides
20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
70820FR Lkg Rcpt, 20a 480v, L8-20r, Bk
Item #: 929121
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 785007282054, L820-R

Specifications

Color: Black
Amps: 20
Material: Nylon
Mounting: Wall
Color: Black
Material: Nylon
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)